Beli bearing lock di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing)Deskripsi:MB and MBL lock washers are locking devices, used to secure KM, KML and HM. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.atribut:
- Locking Device: Lock washer
- Fuji Precision Fine U-Nut SSDeskripsi:Saves labor by eliminating the need for key grooves on the shaft.atribut:
- Screw pitch: 1.5
- Type: Lock nut
- Material (Friction Ring): SUS301
- Yoshinobu Nut White Pack Kecilatribut:
- Color: White
- Material: Steel
- Treatment: Galvanized White
- SMT Nylon Lock Nut SUS304atribut:
- Head: Hex
- Material: SUS 304
- Type: Slotted
- NTN Spherical Plain Bearing / Lock Nutsatribut:
- Type: Spherical plain bearing
- SKF Mur Pengunci PresisiDeskripsi:KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mmatribut:
- Locking Device: Incorporated in the lock nut
- Nut for Hydraulic Mounting: No
- Yoshinobu Nut SUS304 Pack Kecil (Mur)atribut:
- Material: Stainlees Steel
- Nikki Precision Locknut MR SeriesDeskripsi:The set screw is perpendicular to the axial direction and is divided into three parts (equal to 120 degrees). It is a high-precision lock nut with a polished finish with a runout accuracy of 3 microns or less with respect to the screw direction. For this reason, by tightening the set screw evenly from three directions, concentricity with the shaft can be easily obtained, and stable assembly with high precision and little deflection in the axial direction can be performed in a short time. Application: - Fixing bearings for machine tool spindles. - Fixing ball screw support bearing. - Fixing high-speed rotating shafts and bearings that require high accuracy.atribut:
- Nominal of Screw: 65
- Screw pitch: 2
- Outer Diameter d (mm): 85
- Shape: Circular
- Type: Lock nut
- Inner Diameter (mm): 78
- Hardness: HRC28-32
- Dimensions t (mm): 3
- Accuracy: ISO 4H
- Surface Treatment: None
- Dimensions d (mm): 78.0
- Dimension H (mm): 16.0
- Dimensions g (mm): 7
- Nut Material: SCM440
- Set Screw Standard: M8
- Set Screw Maximum Torque (N m): 18.0
- TRUSCO Number: 848-2114
- Legrand Locking Nut Plasticatribut:
- IP Protection: IP 55
- Yoshinobu Nut BlackDeskripsi:Mur ini memiliki bentuk segienam dari Yoshinobu ini merupakan Mur yang dapat dibuka/dikencangkan menggunakan kunci pas,dengan ragam ukuran dari M4- M36atribut:
- Color: Black
- Material: Steel
Daftar Harga bearing lock Terbaru October 2026
| ASB Lock Nuts Bearing | Rp12.900 |
| SKF Lock Washer for Metric Lock Nuts (Pengunci Bearing) | Rp13.900 |
| monotaro.id Lock Nut (Mur) | Rp2.900 |
| monotaro.id Lock Nut SS 304 (Mur) | Rp24.900 |
| Fuji Precision Fine U-Nut SS | Rp92.900 |
| FAG Locknuts | Rp47.900 |
| FYH Lock Nut | Rp34.900 |
| Yoshinobu Nut White Pack Kecil | Rp85.900 |
| SMT Nylon Lock Nut SUS304 | Rp30.900 |
| NTN Spherical Plain Bearing / Lock Nuts | Rp439.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/47P104068151-13.jpg)
/gpP105164601-2.jpg)
/gyP105164610-2.jpg)








/P102036341-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)